STACKLIGHT ALARM INTERMITTENT 24V

Item #: 489810

Cat #: E26BPV2

UPC: 782114124109

Sign In or Register to view pricing and more.
Documents & Guides
E26, Stacklight Accessory, Stacklights, 24 Vac/dc, Intermittent

Overview

E26, Stacklight Accessory, Stacklights, 24 Vac/dc, Intermittent
Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions
Also known as: 782114124109, E26BPV2

Specifications

Volts DC: 24
Mounting: Device
Color: Black
Volts AC: 24
Range: 64 - 90 dB
Volts DC: 24
Color: Black
Range: 64 - 90 dB
Mounting: Device
Volts AC: 24

Customer Reviews

No reviews for this product
(0)