This product may not be available in all locations.
![Push Button, 2-Position, Push-Pull, 30mm, Red, Illuminated, 120VAC Push Button, 2-Position, Push-Pull, 30mm, Red, Illuminated, 120VAC](https://rexel-cdn.com/products/ab800t-fxqh2raimage.jpg?i=9B869E2B-C758-4B80-8499-7665A1D92726&f=420)
Push Button, 2-Position, Push-Pull, 30mm, Red, Illuminated, 120VAC
Item #: 48980
Cat #: 800T-FXP16RA1
UPC: 781180157820
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 2 Position, Push-Pull, 30mm, Red, Mushroom Head, Illuminated, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13
Overview
Push Button, 2 Position, Push-Pull, 30mm, Red, Mushroom Head, Illuminated, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXP16RA1 from Rockwell Automation® is a 120 V AC 50/60 Hz, red, two-position, 30 mm push-pull device. It is a maintained standard mushroom cap and head with an incandescent lamp. And it is push-pull and transformer type. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180157820, 800T-FXP16RA1
Specifications
Color: | Red |
Size: | 30 mm |
Volts AC: | 120 |
Family / Style: | 800T |
Type: | Push-Pull, Pushbutton |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Red |
Volts AC: | 120 |
Type: | Push-Pull, Pushbutton |
Size: | 30 mm |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)