Weatherproof Cover, 1-Gang, GFCI, Vertical, Aluminum, Bronze

Item #: 48974

Cat #: 5103-2

UPC: 050169510322

Sign In or Register to view pricing and more.
Documents & Guides
Decora/GFCI Receptacle Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Bronze.

Overview

Decora/GFCI Receptacle Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Bronze.
Rugged die cast constructionState-of-the-art powder coat finish provides maximum weatherability and scratch resistanceSelf closing lids assure weatherproof protection when the receptacle is not in useIncludes gasket and mounting hardware
Also known as: 050169510322, 5103-2

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Gangs: 1
Color: Bronze
Standards: California Proposition 65
Finish: Bronze
Material: Die Cast Aluminum
Gangs: 1
Standards: California Proposition 65
Mounting: Vertical
Color: Bronze
Finish: Bronze

Customer Reviews

No reviews for this product
(0)