Single-Pole Locking Toggle Switch, 20A, 120/277V, White, Industrial

Item #: 48964

Cat #: 1221-2WL

UPC: 078477358054

Documents & Guides
20 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, White
Sign In or Register to view pricing and more.

Overview

20 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, White
Leviton’s Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance.
Also known as: 078477358054, 1221-2WL, motor rated

Specifications

Type: Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding
Volts AC: 120, 277
Amps: 20
Poles: 1
Color: White
Type: Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding
Amps: 20
Color: White
Volts AC: 120, 277
Poles: 1

Customer Reviews

No reviews for this product
(0)