1-F25T8 120/277

Item #: 489358

Cat #: P7008-30DVEBS

UPC: 785247172801

Sign In or Register to view pricing and more.
PRO P7008-30DVEBS 1-F25T8 120/277

Overview

PRO P7008-30DVEBS 1-F25T8 120/277
Also known as: 785247172801, P7008-30DVEBS

Specifications

Volts AC: 120
Length: 3 ft, 36 in
Wattage: 25
Color: White
Standards: California Proposition 65
Light Technology: Fluorescent
Volts AC: 120
Wattage: 25
Standards: California Proposition 65
Length: 3 ft, 36 in
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)