Fuse, Amp-Trap 2000®, 600V AC/DC, 3-2/10A, Time-Delay, Class J, AJT Series, Smart-Spot

Item #: 48934

Cat #: AJT3-2/10N

UPC: 782001498061

Sign In or Register to view pricing and more.
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 3-2/10 Amp, Time-Delay, Class J, AJT Series, Smart-Spot

Overview

Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 3-2/10 Amp, Time-Delay, Class J, AJT Series, Smart-Spot
Amp-Trap 2000® AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads — yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT’s time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.
Also known as: 782001498061, AJT3-2/10N

Specifications

Type: Fuse
Family / Style: AJT
Type: Fuse
Family / Style: AJT

Customer Reviews

No reviews for this product
(0)