This product has been discontinued.
4" Octagon Box, 1-1/2" Deep, 1/2 KOs, Drawn, Steel
Item #: 489319
Cat #: 54151-1/2-CFB-BP
UPC: 785991010527
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Octagon Box, 1-1/2 Inch Deep, 1/2 Inch Knockouts, Drawn, Cubic Inches: 15.8, Steel
Overview
4 Inch Octagon Box, 1-1/2 Inch Deep, 1/2 Inch Knockouts, Drawn, Cubic Inches: 15.8, Steel
Also known as: 785991010527, 54151-1/2-CFB-BP
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Depth: | 1 1/2 in |
Cubic Inches: | 15.800 in³ |
Knockout Diameter: | 1/2 in |
Material: | Steel |
Cubic Inches: | 15.800 in³ |
Mounting: | Screw On, Nail On |
Depth: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)