This product has been discontinued.
![Halogen Bulb, Single-Ended, T3-1/4, 150W, 24V Halogen Bulb, Single-Ended, T3-1/4, 150W, 24V](https://rexel-cdn.com/products/image.jpg?i=D0DF49D3-7031-4B9A-BBA2-A5F3B7EEC198&f=420)
Halogen Bulb, Single-Ended, T3-1/4, 150W, 24V
Item #: 4893
Cat #: FCS-64640-HLX
UPC: 046135542633
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, Single-Ended, 150 Watt, 20 Volt, Bulb: T3-1/4 (Tubular), Base: 2-Pin (G6.35), Lumens: 6000, CRI: 100, Color Temperature: 3450K, Lamp Finish: Clear, Standard Case Qty: 40 Sylvania Part # 54263
Overview
Halogen Bulb, Single-Ended, 150 Watt, 20 Volt, Bulb: T3-1/4 (Tubular), Base: 2-Pin (G6.35), Lumens: 6000, CRI: 100, Color Temperature: 3450K, Lamp Finish: Clear, Standard Case Qty: 40 Sylvania Part # 54263
Also known as: 046135542633, FCS-64640-HLX
Specifications
Color Rendering Index (CRI): | 100 |
Wattage: | 150 |
Color Temperature: | 3450 (Warm White) |
Volts AC: | 24 |
Lumens: | 6000 |
Shape: | T3-1/4 (Tubular) |
Light Technology: | Halogen |
Base: | 2-Pin (G6.35) |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 3450 (Warm White) |
Lumens: | 6000 |
Light Technology: | Halogen |
Wattage: | 150 |
Volts AC: | 24 |
Shape: | T3-1/4 (Tubular) |
Base: | 2-Pin (G6.35) |
Customer Reviews
No reviews for this product
(0)