Selector Switch, 3-Position, 30mm, Knob, Maintained, NEMA 4/13

Item #: 48928

Cat #: 800T-J2KC1B

UPC: 781180157837

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, KC1 Cam, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, KC1 Cam, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-J2KC1B from Rockwell Automation® is a three-position, 30 mm selector switch with a white insert. It is standard knob maintained. And it does not have guards on terminals. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180157837, 800T-J2KC1B

Specifications

Wattage: 18
Length: 28 in
Type: Fluorescent
Family / Style: 800T
Wattage: 18
Type: Fluorescent
Length: 28 in
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)