Sounder, w/Red LED Beacon, Panel Mount, 22.5mm, 120VAC, 65mm Dia.

Item #: 48927

Cat #: 855PC-B10LE422

UPC: 781180113925

Documents & Guides
Sounder, w/Red LED Beacon, Panel Mount, 22.5 mm, 120 Volt AC, 65 mm Diameter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sounder, w/Red LED Beacon, Panel Mount, 22.5 mm, 120 Volt AC, 65 mm Diameter
Also known as: 781180113925, 855PC-B10LE422

Specifications

Color: Red
Type: Panel Mount, LED Beacon, Sounder
Volts AC: 120
Material: Plastic
Diameter: 65 mm
Color: Red
Volts AC: 120
Diameter: 65 mm
Type: Panel Mount, LED Beacon, Sounder
Material: Plastic

Customer Reviews

No reviews for this product
(0)