This product may not be available in all locations.
3
more

Panel Board, 200% Neutral Kit, Copper, 225A, NQ Type
Item #: 48923
Cat #: NQNL2
UPC: 785901666127
Documents & Guides
Panel Board, 200% Neutral Kit, Copper, 225 Amp, NQ Type
Sign In or Register to view pricing and more.
Overview
Panel Board, 200% Neutral Kit, Copper, 225 Amp, NQ Type
Also known as: 785901666127, NQNL2
Specifications
Mounting: | Panel |
Material: | Copper |
Amps: | 225 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Amps: | 225 |
Material: | Copper |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)