Indicating Light, 30mm, 120VAC Full Voltage, Yellow, Incandescent

Item #: 489226

Cat #: CR104PLG32E

UPC: 783166284056

Sign In or Register to view pricing and more.
Documents & Guides
Indicating Light, 30 mm, Full Voltage, 120 Volt AC, Yellow, 6 Volt Incandescent, #755

Overview

Indicating Light, 30 mm, Full Voltage, 120 Volt AC, Yellow, 6 Volt Incandescent, #755
Also known as: 783166284056, CR104PLG32E

Specifications

Type: Indicator Light
Mounting: Side, External
Size: 30 mm
Family / Style: CR104
Interrupt Rating DC: 80
IP/NEMA Rating: NEMA 4X
Type: Indicator Light
Size: 30 mm
Interrupt Rating DC: 80
Mounting: Side, External
Family / Style: CR104
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)