500 MCM XHHW Stranded Aluminum, Purple, 1000'
Item #:
489100
Cat #:
XHHW500STRPUR1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 500 MCM, Aluminum, Stranded, Purple, 1000 Foot Reel
Overview
Building Wire, Type XHHW, 500 MCM, Aluminum, Stranded, Purple, 1000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW500STRPUR1000RL
Specifications
Color: | Purple |
Length: | 1000 ft |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Jacket: | XLPE |
Gauge: | 500 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Purple |
Volts AC: | 600 |
Material: | Aluminum |
Gauge: | 500 |
Package Type: | Reel |
Length: | 1000 ft |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)