![250 XHHW Stranded Aluminum, Purple, 1000' 250 XHHW Stranded Aluminum, Purple, 1000'](https://rexel-cdn.com/products/image.jpg?i=760B3446-6D12-41A7-9A64-67DF7EB0B874&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
250 XHHW Stranded Aluminum, Purple, 1000' Reel
Overview
250 XHHW Stranded Aluminum, Purple, 1000' Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW250STRPUR1000RL
Specifications
Gauge: | 250 |
Color: | Purple |
Length: | 1000 ft |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 250 |
Length: | 1000 ft |
Conductors: | 1 |
Jacket: | XLPE |
Package Type: | Reel |
Color: | Purple |
Volts AC: | 600 |
Material: | Aluminum |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)