SL 516 5/16"TRADE SIZE 250'CL.

Item #: 48907

Cat #: 93202

UPC: 782673932023

Sign In or Register to view pricing and more.
Documents & Guides
SL 516 5/16"TRADE SIZE 250'CL. This non-UL, extra-flexible product, available in the smaller diameters, is designed for tight-spot installation and where continuous flexing is required of a steel wound hose.

Overview

SL 516 5/16"TRADE SIZE 250'CL. This non-UL, extra-flexible product, available in the smaller diameters, is designed for tight-spot installation and where continuous flexing is required of a steel wound hose.
Also known as: 782673932023, 93202

Specifications

Length: 250 ft
Diameter: 5/16 in
Material: Steel
Package Type: Coil
Type: Reduced Wall
Length: 250 ft
Material: Steel
Type: Reduced Wall
Diameter: 5/16 in
Package Type: Coil

Customer Reviews

No reviews for this product
(0)