Temporary Medium-Base Fixture, 105 Watt CFL Lamp, 120V

Item #: 489064

Cat #: TL105CF

UPC: 785592997463

Documents & Guides
Temporary Medium-Base Light Fixture, 105 Watt CFL Lamp, 120 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

Temporary Medium-Base Light Fixture, 105 Watt CFL Lamp, 120 Volt
Garvin work lights are designed with ease of use in mind. At just 4 lbs., the Garvin work light is lightweight, and comes complete with a super-bright, 105 watt compact fluorescent lamp bulb. Rugged steel construction and sealing gaskets ensure the work light will withstand tremendous abuse, vibration, high winds, dust, dirt & moisture. A welded steel cage protects the light when energized, and a green powder coating provides extra visibility. Direct-wire leads are included to speed the connection of conduit and cable powering the fixture; while the provided energy-saving bulb shows you are GOING GREEN on the jobsite!
Also known as: 785592997463, TL105CF

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 105
Base: Medium Screw (E26)
Color: Green
Volts AC: 120
Light Technology: CFL
Color Temperature: 6500 (Daylight)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 105
Color: Green
Light Technology: CFL

Customer Reviews

No reviews for this product
(0)