2/0 XHHW Stranded Aluminum, Red, 1000'

Item #: 489055

Cat #: XHHW2/0STRRED1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type XHHW, 2/0 AWG, Aluminum, Stranded, Red, 1000 Foot Reel

Overview

Type XHHW, 2/0 AWG, Aluminum, Stranded, Red, 1000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW2/0STRRED1000RL

Specifications

Color: Red
Length: 1000 ft
Gauge: 2/0
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Red
Gauge: 2/0
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)