4 AWG XHHW Stranded Aluminum, Green, 1000'

Item #: 489035

Cat #: XHHW4STRGRN1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4 AWG XHHW-2 Aluminum Stranded, Green, 1000 Foot Reel

Overview

4 AWG XHHW-2 Aluminum Stranded, Green, 1000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW4STRGRN1000RL

Specifications

Color: Green
Gauge: 4
Length: 1000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Green
Length: 1000 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Gauge: 4
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)