4 AWG XHHW Stranded Copper, Purple, 1000'

Item #: 489025

Cat #: XHHW4STRPUR1000RL

UPC:

Documents & Guides
4 AWG XHHW-2 Stranded Copper, Purple, 1000 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 AWG XHHW-2 Stranded Copper, Purple, 1000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW4STRPUR1000RL

Specifications

Gauge: 4 AWG
Color: Purple
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 4 AWG
Length: 1000 ft
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Color: Purple
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)