This product may not be available in all locations.
Motor Controller, 251A, 100 - 240VAC Coil, Brake Control
Item #: 488981
Cat #: 150-F251NBDD
UPC: 662073059998
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 251 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, Brake Control
Overview
Motor Controller, SMC-Flex, Open Type, 251 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, Brake Control
Our SMC™ Flex Soft Starters are available with a current range from 5...1250 A. They feature integral bypass and flexible communications with advanced performance, diagnostics, and protection.
Also known as: 662073059998, 150-F251NBDD
Specifications
Phase: | 3 |
Amps: | 251 |
Type: | Motor Controller, Braking Control |
Volts AC Control Range: | 100 - 240 |
Phase: | 3 |
Type: | Motor Controller, Braking Control |
Amps: | 251 |
Volts AC Control Range: | 100 - 240 |
Customer Reviews
No reviews for this product
(0)