Floor Mount Enclosure, NEMA 12, 72 x 60 x 12"
Item #: 488856
Cat #: A726012ULPG
UPC: 783510384296
Sign In or Register to view pricing and more.
Documents & Guides
Floor Mount Enclosure, NEMA 12, Two Door, Three Point Latch, Gasketed, 72 x 60 x 12 Inch, Steel With Gray Powder Coat Finish, Includes 12 Inch Floor Stands.
Overview
Floor Mount Enclosure, NEMA 12, Two Door, Three Point Latch, Gasketed, 72 x 60 x 12 Inch, Steel With Gray Powder Coat Finish, Includes 12 Inch Floor Stands.
Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels.
Also known as: 783510384296, A726012ULPG
Specifications
Width: | 60 in |
Height: | 72 in |
Material: | Steel |
Depth: | 12 in |
IP/NEMA Rating: | NEMA 12 |
Width: | 60 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Height: | 72 in |
Depth: | 12 in |
Customer Reviews
No reviews for this product
(0)