2 G R - L D 1 - 6 4 - A - U N V - L 8 3 5 - C D 1 - U

Item #: 488844

Cat #: 2GR-LD1-64-A-UNV-L835-CD1-U

UPC: 080083656639

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2 G R - L D 1 - 6 4 - A - U N V - L 8 3 5 - C D 1 - U

Overview

2 G R - L D 1 - 6 4 - A - U N V - L 8 3 5 - C D 1 - U
Also known as: 080083656639, 2GR-LD1-64-A-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Amps: 200
Wattage: 48
Lumens: 6400
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 48
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Amps: 200
Lumens: 6400
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)