
350 MCM THHN/THWN-2 Stranded Copper, Green, 2000'
Item #: 488750
Cat #: THHN350STRGRN2000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
350 MCM THHN/THWN-2 Stranded Copper Green, 2000' Reel
Overview
350 MCM THHN/THWN-2 Stranded Copper Green, 2000' Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN350STRGRN2000RL
Specifications
Color: | Green |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Length: | 2000 ft |
Gauge: | 350 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Green |
Material: | Copper |
Conductors: | 1 |
Gauge: | 350 |
Package Type: | Reel |
Jacket: | PVC |
Volts AC: | 600 |
Length: | 2000 ft |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)