Terminal Block, Fused, 10A, 60 - 150V AC/DC, Single Circuit, LED

Item #: 488712

Cat #: 1492-J6FB224

UPC: 884951948440

Documents & Guides
Terminal Block, Fused, 10 Amp, 60 - 150 Volt AC/DC, 5 x 20 mm, Type J Fuse, Single Circuit, LED Blown Fuse Indicator
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Fused, 10 Amp, 60 - 150 Volt AC/DC, 5 x 20 mm, Type J Fuse, Single Circuit, LED Blown Fuse Indicator
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J6FB224 from Rockwell Automation® is a black 7. 9 x 60 x 61 mm (0. 31 x 2. 36 x 2. 41 IN) terminal block with one pole and screw connections. It is fusible with LED blown fuse indicator. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 884951948440, 1492-J6FB224

Specifications

Type: Fuse Holder, Terminal Block
Amps: 10
Family / Style: 1492
Mounting: DIN Rail
Color: Black
Allowable Gauge Range: 22 - 10
Volts AC Range: 60 - 150
Volts DC Range: 60 - 150
Type: Fuse Holder, Terminal Block
Family / Style: 1492
Color: Black
Volts AC Range: 60 - 150
Amps: 10
Mounting: DIN Rail
Allowable Gauge Range: 22 - 10
Volts DC Range: 60 - 150

Customer Reviews

No reviews for this product
(0)