This product has been discontinued.
Gasket Kit, 84.12" x 18.12", For Use with Free-Standing Enclosures
Item #: 48871
Cat #: AMOD8418FGK
UPC: 783510375003
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Gasket Kit, 84.12 Inch x 18.12 Inch, For Use with Free-Standing Enclosures
Overview
Gasket Kit, 84.12 Inch x 18.12 Inch, For Use with Free-Standing Enclosures
nVent HOFFMAN HOFAMOD8418FGK foam gasket kits for modular disconnect enclosures provide configuration flexibility and versatility. One-and two-door models can be bolted together in any configuration. Slave enclosures can be added or removed as required.
Also known as: 783510375003, AMOD8418FGK
Specifications
Material: | Rubber |
Height: | 84.120 in |
Width: | 18.120 in |
IP/NEMA Rating: | NEMA 12 |
Material: | Rubber |
Width: | 18.120 in |
Height: | 84.120 in |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)