Weatherproof Cover, 2-Gang, (2) Toggle Switch, Vertical, Aluminum, Gray

Item #: 48869

Cat #: 5125-0

UPC: 050169512500

Weatherproof Cover, 2-Gang, (2) Lever Switch, Vertical Mount, Die Cast, Gray. ***Switches Sold Separately***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Cover, 2-Gang, (2) Lever Switch, Vertical Mount, Die Cast, Gray. ***Switches Sold Separately***
Rugged die cast constructionState-of-the-art powder coat finish provides maximum weatherability and scratch resistanceIncludes gasket and mounting hardwareMulti-lingual instructions in each packageMost units supplied with a switch(es) - no need to purchase separate componentsSwitch/cover units are supplied with the switch unassembled to the cover
Also known as: 050169512500, 5125-0

Specifications

Material: Die Cast Aluminum
Gangs: 2
Mounting: Vertical
Color: Gray
Standards: California Proposition 65
Material: Die Cast Aluminum
Mounting: Vertical
Standards: California Proposition 65
Gangs: 2
Color: Gray

Customer Reviews

No reviews for this product
(0)