240V 2-SPST RELAY

Item #: 488680

Cat #: R841E1068

UPC: 085267081566

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HW R841E1068 240V 2-SPST RELA Y

Overview

HW R841E1068 240V 2-SPST RELA Y
Also known as: 085267081566, R841E1068

Specifications

Volts DC Control: 24
Mounting: Panel
Poles: 1
Volts AC: 240
Amps: 22
Family / Style: R841
Volts DC Control: 24
Poles: 1
Amps: 22
Mounting: Panel
Volts AC: 240
Family / Style: R841

Customer Reviews

No reviews for this product
(0)