Safety Switch, Double Throw, Fusible, 3-Pole, 3 Wire, 240 Volt AC, 250 Volt DC, 60 Amp, NEMA 1

Item #: 488653

Cat #: DT322

UPC: 785901308416

Safety Switch, Double Throw, Fusible, 3-Pole, 3 Wire, 240 Volt AC, 250 Volt DC, 60 Amp, NEMA 1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Safety Switch, Double Throw, Fusible, 3-Pole, 3 Wire, 240 Volt AC, 250 Volt DC, 60 Amp, NEMA 1
Schneider Electric's Square D double throw safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for commercial, industrial, and manufacturing installations. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This double throw safety switch is a fusible disconnect and has a rated current of 60A for 240VAC and 250VDC. This heavy duty switch has a 3 wire configuration with 3 poles. The device accepts H or K R or J fuse types. The enclosure is surface mounted and is a Type 1. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and are UL listed.
Also known as: 785901308416, DT322

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)