Cordset, DC Micro M12, 4 Pin, Straight, Female, 5m, Yellow

Item #: 48862

Cat #: 889D-F4HJ-5

UPC: 781180463396

Sign In or Register to view pricing and more.
Documents & Guides
Cordset, DC Micro M12, 4 Pin, Straight, Female, 5 meter, Yellow

Overview

Cordset, DC Micro M12, 4 Pin, Straight, Female, 5 meter, Yellow
Also known as: 781180463396, 889D-F4HJ-5

Specifications

Gender: Female
Length: 5 m
Volts AC: 300
Amps: 4
Type: 4-Pin, Cordset
Color: Yellow
Gender: Female
Volts AC: 300
Type: 4-Pin, Cordset
Length: 5 m
Amps: 4
Color: Yellow

Customer Reviews

No reviews for this product
(0)