Compression Lug, 1-Hole, 2/0 AWG

Item #: 48860

Cat #: LCA2/0-12-X

UPC: 074983900312

Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Standard Barrel with Window Lug, 2/0 AWG Wire, 1/2" Stud Hole

Overview

Compression Lug, 1-Hole, Standard Barrel with Window Lug, 2/0 AWG Wire, 1/2" Stud Hole
Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.
Also known as: 074983900312, LCA2/0-12-X

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 2/0
Stud Size: 1/2 in
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2/0
Color: Black
Volts AC: 600
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)