1
more
Wall Mount Enclosure, NEMA 4/12, Concept Style, 24" x 30" x 10"
Item #: 48851
Cat #: CSD243010
UPC: 783510375096
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall Mount Enclosure, NEMA 4/12, Concept Style, 24 Inch x 30 Inch x 10 Inch, Steel/Gray Powder Coat
Overview
Wall Mount Enclosure, NEMA 4/12, Concept Style, 24 Inch x 30 Inch x 10 Inch, Steel/Gray Powder Coat
nVent HOFFMAN HOFCSD243010 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510375096, CSD243010
Specifications
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Width: | 30 in |
Depth: | 10 in |
Height: | 24 in |
Material: | Steel |
Mounting: | Wall |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Depth: | 10 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Width: | 30 in |
Height: | 24 in |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)