Electric Engraving Tool, Carbide Tip, 120V, 3-Wire

Item #: 48850

Cat #: 11-113

UPC: 783250111138

Sign In or Register to view pricing and more.
Documents & Guides
Engraver, Voltage Rating: 120 V, Wattage: 3 Watt, Strokes Per Minute: 7200 Spm, Tip Material: Carbide, Includes: Carbide-Tipped Point for Normal Markings, 3-Conductor Grounded Cord, Frequency: 60 Hz

Overview

Engraver, Voltage Rating: 120 V, Wattage: 3 Watt, Strokes Per Minute: 7200 Spm, Tip Material: Carbide, Includes: Carbide-Tipped Point for Normal Markings, 3-Conductor Grounded Cord, Frequency: 60 Hz
Also known as: 783250111138, 11-113

Specifications

Wattage: 3
Standards: California Proposition 65
Wattage: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)