![Weatherproof Cover, 3-Gang, (3) Toggle Switch, Vertical, Aluminum, Gray Weatherproof Cover, 3-Gang, (3) Toggle Switch, Vertical, Aluminum, Gray](https://rexel-cdn.com/products/image.jpg?i=9FF198B8-9666-47AD-8B8C-CF1FA2715F3F&f=420)
Weatherproof Cover, 3-Gang, (3) Toggle Switch, Vertical, Aluminum, Gray
Item #: 48841
Cat #: 5126-0
UPC: 050169512609
Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, Vertical Mount, Weatherproof Cover, Die Cast, Type: (3) Lever Switch. Includes: (3) 1-Pole, 10 Amp, 125 Volt, Toggle Switch. Color: Gray.
Overview
3-Gang, Vertical Mount, Weatherproof Cover, Die Cast, Type: (3) Lever Switch. Includes: (3) 1-Pole, 10 Amp, 125 Volt, Toggle Switch. Color: Gray.
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes gasket and mounting hardware Multi-lingual instructions in each package Most units supplied with a switch(es) - no need to purchase separate components Switch/cover units are supplied with the switch unassembled to the cover
Also known as: 050169512609, 5126-0
Specifications
Material: | Die Cast Aluminum |
Gangs: | 3 |
Mounting: | Vertical |
Color: | Gray |
Standards: | California Proposition 65 |
Material: | Die Cast Aluminum |
Mounting: | Vertical |
Standards: | California Proposition 65 |
Gangs: | 3 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)