Compression Lug, 1-Hole, Copper, 3/0 AWG, 3/8" Stud Hole, Orange

Item #: 48837

Cat #: LCA3/0-38-X

UPC: 074983900350

Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Copper, 3/0 AWG, 3/8" Stud Hole, Color Coded Orange, Standard Barrel with Inspection Window

Overview

Compression Lug, 1-Hole, Copper, 3/0 AWG, 3/8" Stud Hole, Color Coded Orange, Standard Barrel with Inspection Window
One-hole, standard barrel with window lug, 3/0 AWG wire, 3/8 stud hole, standardpackage.
Also known as: 074983900350, LCA3/0-38-X

Specifications

Color: Orange
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 3/0
Color: Orange
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 3/0

Customer Reviews

No reviews for this product
(0)