
Distribution Block, Eriflex, UD 250 A
Item #: 488355
Cat #: 569040
UPC: 782856594208
Documents & Guides
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 250 MCM, Load Side: (2) 14 AWG - 1 AWG, (4) 14 AWG - 6 AWG, (5) 14 AWG - 4 AWG, 600V, 250 Amps per Pole, IP20, DIN Rail Mount.
Sign In or Register to view pricing and more.
Overview
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 250 MCM, Load Side: (2) 14 AWG - 1 AWG, (4) 14 AWG - 6 AWG, (5) 14 AWG - 4 AWG, 600V, 250 Amps per Pole, IP20, DIN Rail Mount.
Connects nVent ERIFLEX Flexibar on line side using FLG-250 Flat Terminal Connection Tinned copper block allows for copper or aluminum conductor connections Screw retaining cover is hinged and removable Design allows for visual inspection of conductor and confirmation of connection Modular snap-together blocks for building multi-pole power blocks Easily clips onto DIN rail or mounts to panel with screws 95% fill ratio Halogen free
Also known as: 782856594208, 569040
Specifications
Amps: | 250 |
Color: | Blue |
Mounting: | DIN Rail |
Allowable Gauge Range: | 14 - 250 |
Amps: | 250 |
Mounting: | DIN Rail |
Color: | Blue |
Allowable Gauge Range: | 14 - 250 |
Customer Reviews
No reviews for this product
(0)