Linear-Slide Switch, 20A, 3-Way, Black

Item #: 488214

Cat #: NT-3PS-BL

UPC: 027557676090

Sign In or Register to view pricing and more.
Documents & Guides
Nova T Linear-Slide Switch, 120V, 20A, 3-Way, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Black

Overview

Nova T Linear-Slide Switch, 120V, 20A, 3-Way, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Black
Nova T Linear Slide Switch, 3-way (small control), 120V/20A in black
Also known as: 027557676090, NT-3PS-BL

Specifications

Type: 3-Way, Slide
Poles: 2
Volts AC: 120
Mounting: Surface
Color: Black
Amps: 20
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Family / Style: Nova T
Type: 3-Way, Slide
Volts AC: 120
Color: Black
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Poles: 2
Mounting: Surface
Amps: 20
Family / Style: Nova T

Customer Reviews

No reviews for this product
(0)