ETN MBX816B200BTS 1 in Type BR Non-

Item #: 488187

Cat #: MBX816B200BTS

UPC: 786685384467

Documents & Guides
C-H MBX816B200BTS 1 IN TYPE B
Sign In or Register to view pricing and more.

No associated products found.

Overview

C-H MBX816B200BTS 1 IN TYPE B
Also known as: 786685384467, MBX816B200BTS

Specifications

Amps: 200
Depth: 5 in
Width: 12 in
Circuits: 16
Mounting: Surface
Phase: 1
Length: 32 in
Spaces: 8
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Width: 12 in
Mounting: Surface
Length: 32 in
Sockets: 1
Depth: 5 in
Circuits: 16
Phase: 1
Spaces: 8
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)