
Telescoping Rigid Box Support, 16"–24" Stud Spacing
Item #: 48818
Cat #: TSRBS1625
UPC: 782856649304
Documents & Guides
Telescoping Rigid Box Support, 16 - 24 Inch Stud Spacing
Sign In or Register to view pricing and more.
Overview
Telescoping Rigid Box Support, 16 - 24 Inch Stud Spacing
Accommodates up to 6-gang box in 16" stud spacing or up to 10-gang in 24" stud spacing Will support four electrical boxes in 24" stud spacing Open design allows a variety of positions for box location Easy to adjust after the electrical box is installed For use with 4" square and 4-11/16" boxes and mud rings Unique, one-piece, break apart design
Also known as: 782856649304, TSRBS1625
Specifications
Material: | Pre-Galvanized Steel |
Material: | Pre-Galvanized Steel |
Customer Reviews
1 Overall
(1)
1/5
Sparky - Seattle on 07/17/2015
Very Flimsy
I decided to try these because the engineer wanted a series of mud rings at specific distances for data lines that ran through 1 1/2" EMT. The distance between the top and bottom made it difficult to screw the mud ring to the support. I would recommend the RBS16 or 24 instead. If your using Boxes, I prefer the good ole TSGB1624.