Strut Post Base, Single, 6" x 4" X 3-1/2", Hot Dipped Galvonized

Item #: 488108

Cat #: PS-3025-HG

UPC: 702316510838

Sign In or Register to view pricing and more.
Documents & Guides
Post Base, 2-Hole Bottom Plate - Hot Dipped Galvonized Finish (HG) - Use with PS 200, 210 Bolt Hole Diameter 9/16"

Overview

Post Base, 2-Hole Bottom Plate - Hot Dipped Galvonized Finish (HG) - Use with PS 200, 210 Bolt Hole Diameter 9/16"
Power-Strut, a part of Atkore International, is a metal framing system that can be regarded as a basic building material. Our metal framing system is an erector set concept, using channel and fittings to solve many applications. You can conceal metal framing in the basic structure of a building or run it along the surface of walls, ceilings and floors. An endless array of fittings provide freedom to work at virtually any angle along any surface to shape a support system that fits your exact needs. Available finishes include pregalvanized, electro–galvanized, Power-Strut Defender™, hot–dipped galvanized and painted, along with material choices of steel, stainless steel and aluminum.
Also known as: 702316510838, PS-3025-HG

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)