Tuff-Grip™ Pro Stainless Steel, 240' x 1/8"

Item #: 48810

Cat #: 31-067

UPC: 783250220304

Documents & Guides
240' Fish Tape, Tuff-Grip, Width: 1/8" , Material: Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

240' Fish Tape, Tuff-Grip, Width: 1/8" , Material: Stainless Steel
Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel™ also provides rust and corrosion resistance for longer life. The Tuff-Grip™ Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available.
Also known as: 783250220304, 31-067, fishtape

Specifications

Material: Stainless Steel
Diameter: 1/8 in
Length: 240 ft
Type: Fish Tape
Standards: California Proposition 65
Material: Stainless Steel
Length: 240 ft
Standards: California Proposition 65
Diameter: 1/8 in
Type: Fish Tape

Customer Reviews

No reviews for this product
(0)