POWERFLEX DC

Item #: 488061

Cat #: SK-20P-S725723

UPC: 884951148987

Sign In or Register to view pricing and more.
Documents & Guides
AB SK-20P-S725723 POWERFLEX DC

Overview

AB SK-20P-S725723 POWERFLEX DC
Also known as: 884951148987, SK-20P-S725723

Specifications

Color: Silver
Width: 14.010 in
Material: Aluminum
Height: 17.000 in
Weight: 1.000 lbs
Color: Silver
Material: Aluminum
Weight: 1.000 lbs
Width: 14.010 in
Height: 17.000 in

Customer Reviews

No reviews for this product
(0)