This product may not be available in all locations.
2
more

Panel Board, Interior, 100A, 18 Space, NQ Type, 240VAC, 48VDC
Item #: 48799
Cat #: NQ18L1C
UPC: 785901501992
Documents & Guides
Panel Board, Interior, 100 Amp, 18 Space, NQ Type, 240 Volt AC, 48 Volt DC, Copper Bus
Sign In or Register to view pricing and more.
Overview
Panel Board, Interior, 100 Amp, 18 Space, NQ Type, 240 Volt AC, 48 Volt DC, Copper Bus
Also known as: 785901501992, NQ18L1C
Specifications
Mounting: | Can |
Phase: | 3 |
Volts DC: | 48 |
Amps: | 100 |
Volts AC: | 240 |
Circuits: | 18 |
Standards: | California Proposition 65 |
Mounting: | Can |
Volts DC: | 48 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Phase: | 3 |
Amps: | 100 |
Circuits: | 18 |
Customer Reviews
No reviews for this product
(0)