Flexible Steel Conduit, 1", 500' Reel

Item #: 48793

Cat #: STL100RW1500RL

UPC: 077680323026

Sign In or Register to view pricing and more.
Documents & Guides
1" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 500 feet Reel.

Overview

1" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 500 feet Reel.
Also known as: 077680323026, STL100RW1500RL

Specifications

Diameter: 1 in
Length: 500 ft
Material: Steel
Type: Reduced Wall
Diameter: 1 in
Material: Steel
Length: 500 ft
Type: Reduced Wall

Customer Reviews

No reviews for this product
(0)