Sign In or Register to view pricing and more.
Documents & Guides
Pull Rope, Pro-Pull, Diameter: 3/8", Length: 250', Material: Polypropylene.
Overview
Pull Rope, Pro-Pull, Diameter: 3/8", Length: 250', Material: Polypropylene.
Also known as: 783250318445, 31-844
Specifications
Length: | 250 ft |
Diameter: | 3/8 in |
Type: | Pull Rope |
Length: | 250 ft |
Type: | Pull Rope |
Diameter: | 3/8 in |
Customer Reviews
No reviews for this product
(0)