Light Curtain, Pair, 160mm Height, 14mm Resolution, 16 Beam

Item #: 48786

Cat #: 440L-P4J0160YD

UPC: 781180389023

Sign In or Register to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Pair, 160 mm Protected Height, 14 mm Resolution, 16 Beam

Overview

Light Curtain, GuardShield, Pair, 160 mm Protected Height, 14 mm Resolution, 16 Beam
Also known as: 781180389023, 440L-P4J0160YD

Specifications

Type: Light Curtain, Pair
Range: 14 mm
Height: 160 mm
Size: 16 beams
Type: Light Curtain, Pair
Height: 160 mm
Range: 14 mm
Size: 16 beams

Customer Reviews

No reviews for this product
(0)