Wallpack, LED, 64W, 120-277V

Item #: 487850

Cat #: WLD64LED

UPC: 765364001543

Documents & Guides
LED Wallpack, 63.7W, 4527K, Lumens: 6966, Multi-Volt. Replaces up to 400W MH. DLC and ARRA Compliant
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wallpack, 63.7W, 4527K, Lumens: 6966, Multi-Volt. Replaces up to 400W MH. DLC and ARRA Compliant
Atlas’ patented, glare free LED placement and reflector technology produce more usable lumens with less glare. Our LED fixtures produce a smoother and whiter light resulting in more footcandles on the ground, making it the best choice when replacing traditional HID wall packs.
Also known as: 765364001543, WLD64LED, wall pack, wall pac, cobra head light, Wallpack, walpak

Specifications

Wattage: 64
Color: Black
Color Temperature: 4550 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 64
Color Temperature: 4550 (Cool White)
Volts AC Range: 120 - 277
Color: Black
Light Technology: LED
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)