Straight Blade Plug, 50A, 125/250V, 14-50P

Item #: 48782

Cat #: HBL9451C

UPC: 783585015323

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Plug, 50A, 125/250V, 14-50P, 3 Pole, 4 Wire Grounding, Nylon, 4 Position, .625" - 1.31" Cord Range

Overview

Straight Blade Plug, 50A, 125/250V, 14-50P, 3 Pole, 4 Wire Grounding, Nylon, 4 Position, .625" - 1.31" Cord Range
Also known as: 783585015323, HBL9451C

Specifications

Type: Grounding, Industrial Grade, Angle, Plug, Plugs
Volts AC: 120, 240
Color: Black, White
Amps: 50
Material: Nylon
NEMA Configuration: 14-50R
Type: Grounding, Industrial Grade, Angle, Plug, Plugs
Color: Black, White
Material: Nylon
Volts AC: 120, 240
Amps: 50
NEMA Configuration: 14-50R

Customer Reviews

No reviews for this product
(0)