This product may not be available in all locations.
2
more

Relay, Plug-In, 15A, 24VAC Coil, Test Button, Lock-Down Door
Item #: 487776
Cat #: RPM21B7
UPC: 785901447801
Documents & Guides
Relay, Plug-In, 15 Amp, 24 Volt AC Coil, 8 Blade, No LED, Test Button, Lock-Down Door, 2 Normally Open, 2 Normally Closed, 10 per Package
Sign In or Register to view pricing and more.
No associated products found.
Overview
Relay, Plug-In, 15 Amp, 24 Volt AC Coil, 8 Blade, No LED, Test Button, Lock-Down Door, 2 Normally Open, 2 Normally Closed, 10 per Package
Also known as: 785901447801, RPM21B7
Specifications
Poles: | 2 |
Type: | Plug In, Relay |
Volts AC Control: | 24 |
Mounting: | Socket |
Amps: | 15 |
Base: | 8-Blade |
Standards: | California Proposition 65 |
Poles: | 2 |
Volts AC Control: | 24 |
Amps: | 15 |
Standards: | California Proposition 65 |
Type: | Plug In, Relay |
Mounting: | Socket |
Base: | 8-Blade |
Customer Reviews
No reviews for this product
(0)