This product may not be available in all locations.
1
more
Relay, Ice Cube, 15A, 3PDT, 11-Blade, 120VAC Coil, Test Button
Item #: 487771
Cat #: RPM31F7
UPC: 785901437819
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 15 Amp, 3-Pole Double Throw, 11-Blade, 120 Volt AC Coil, Lockable Test Button, Lots of 10
Overview
Relay, Ice Cube, 15 Amp, 3-Pole Double Throw, 11-Blade, 120 Volt AC Coil, Lockable Test Button, Lots of 10
Also known as: 785901437819, RPM31F7
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Relay, IceCube |
Mounting: | Socket |
Amps: | 15 |
Base: | 11-Blade |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Type: | Relay, IceCube |
Amps: | 15 |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Socket |
Base: | 11-Blade |
Customer Reviews
No reviews for this product
(0)