This product may not be available in all locations.
3
more
Panelboard accessory, NQ, main breaker kit, 225A, Q Frame
Item #: 48777
Cat #: NQMB2Q
UPC: 785901666103
Sign In or Register to view pricing and more.
Documents & Guides
Panelboard accessory, NQ, main breaker kit, 225A, Q Frame
Overview
Panelboard accessory, NQ, main breaker kit, 225A, Q Frame
Square D™ NQ Main Circuit Breaker Interiors, NQMB2Q, Main Circuit Breaker Adapter Kit fo 225 A. Product has certifications in cULus.
Also known as: 785901666103, NQMB2Q
Specifications
Type: | Main Breaker |
Mounting: | Panel |
Poles: | 2 |
Phase: | 1 |
Amps: | 225 |
Standards: | California Proposition 65 |
Type: | Main Breaker |
Poles: | 2 |
Amps: | 225 |
Mounting: | Panel |
Phase: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)